missing translation for 'onlineSavingsMsg'
Learn More

Corning™ BioCoat™ Collagen IV Multiwell Plate Insert

Product Code. 10306351
Change view
Click to view available options
No. of Wells:
6
24
Inserts per Plate:
6
12
Quantity:
2
4
Unit Size:
Pack of 24
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Wells Inserts per Plate Quantity unitSize
10306351 24 12 2 Pack of 24
10050791 6 6 4 Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
In October 2012, Corning acquired the majority of the Becton Dickinson Discovery Labware business. In 2015, the integration of the Biologics portion of the Discovery Labware brands (including Matrigel™, BioCoat™, FluoroBlok™ and PureCoat™) into their growing family of Corning Life Sciences brands will be complete. You will notice changes on their product and packaging artwork, but the products themselves and the catalog numbers will remain the same.
Product Code. 10306351 Supplier Corning™ Supplier No. 354545

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
In October 2012, Corning acquired the majority of the Becton Dickinson Discovery Labware business. In 2015, the integration of the Biologics portion of the Discovery Labware brands (including Matrigel™, BioCoat™, FluoroBlok™ and PureCoat™) into their growing family of Corning Life Sciences brands will be complete. You will notice changes on their product and packaging artwork, but the products themselves and the catalog numbers will remain the same.

PET membranes with 3μm pore size

  • Designed to closely mimic in vivo environments and enhance expression of cell-specific morphology Supplied with preapplied extracellular matrices, facilitating cell adaption to in vitro cultivation
  • Microporous membranes permit diffusion of ions, low-molecular-weight proteins and other substances to both apical and basolateral cell surfaces
  • Low pore-density, track-etched polyethylene teraphthalate (PET) membranes for convenient viewing of living cells with a phase-contrast microscope
  • Have low-binding properties that minimize small molecule loss

These products are for research use only and are not intended for diagnostic purposes.

Order Info

Supplied in ready-to-use Falcon™ Companion Tissue Culture Plates

TRUSTED_SUSTAINABILITY

Specifications

Inserts per Plate 12
Material PET
Pore Size 3 μm
Type Membrane Insert
For Use With (Equipment) 6 Well Plate
Quantity 2
Storage Requirements 2° to 8°C
No. of Wells 24
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.