missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Clear well bottoms are 60% thinner than conventional plates for direct viewing from either top or bottom
- Black opaque walls emit minimal background for sharp, clear images of fluorescent cells
- Available untreated or with tissue culture-treated surfaces
Specifications
Specifications
| Format | Standard |
| Lid | Without Lid |
| Array | 8 x 12 |
| Color | Black, Clear Bottom |
| Material | Polystyrene |
| No. of Wells | 96 |
| Volume (Metric) Working | 75 to 200 μL |
| Sterility | Sterile |
| Surface Treatment | Cell Culture |
| Well Shape | Flat Bottom (F-well) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
