missing translation for 'onlineSavingsMsg'
Learn More

Usbeck Laborgeraete™ Bosshead Swivel Type Clamps

Product Code. p-8010257
Click to view available options
Diameter (Metric):
12 to 25 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10350802

Brand: Usbeck Laborgeraete™ 2682

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Minimize contamination and corrosion of internal components with Usbeck Laborgeraete™ Bosshead Swivel Type Clamps. An added benefit is that the 300mm-length clamp is easy to clean and decontaminate.

  • Flexible
  • Zinc diecasting and brass, nickel plated
  • Vinyl coated jaws
  • Length 300 mm

Order Info

SizeMetricOpening

Specifications

Quantity Each
Type Clamp
Material Zinc Die-Cast, Brass and Nickel-plated
Diameter (Metric) 12 to 25 mm
Length (Metric) 300 mm
Length (Metric) Arm 310 mm
Size (Metric) Grip 12 to 25 mm
Jaw Type Round
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.