missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Usbeck Laborgeraete™ Bosshead Swivel Type Clamps
Click to view available options
Diameter (Metric):
12 to 25 mm
Unit Size:
Each
Description
- Flexible
- Zinc diecasting and brass, nickel plated
- Vinyl coated jaws
- Length 300 mm
Order Info
SizeMetricOpening
Specifications
Specifications
| Quantity | Each |
| Type | Clamp |
| Material | Zinc Die-Cast, Brass and Nickel-plated |
| Diameter (Metric) | 12 to 25 mm |
| Length (Metric) | 300 mm |
| Length (Metric) Arm | 310 mm |
| Size (Metric) Grip | 12 to 25 mm |
| Jaw Type | Round |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction