missing translation for 'onlineSavingsMsg'
Learn More

Usbeck Laborgeraete™ Cork Rings

Product Code. 10649521
Click to view available options
Diameter (Metric) Outer:
80 mm
110 mm
140 mm
170 mm
Diameter (Metric) Inner:
30 mm
60 mm
90 mm
120 mm
Weight (Metric):
30 g
50 g
60 g
90 g
Unit Size:
Each

Product Code. 10649521

Brand: Usbeck Laborgeraete™ 5672

Only null left
Add to basket
Edge
Add to basket

Support flasks with Usbeck Laborgaraete™ Cork Rings made from compressed cork. The rings cushion laboratory glassware and keep items upright.

  • Height: 30mm
  • Fit a variety of flask sizes
  • 1Pack

Specifications

Material Compressed Cork
Height (Metric) 30 mm
Diameter (Metric) Inner 60 mm
Diameter (Metric) Outer 110 mm
Holds Flasks up to 250 to 500mL
Product Type Cork Ring
Shape Round
Quantity 1 Ea.
Weight (Metric) 50 g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.