missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ CORIO™ Heating Circulator with Open Bath
BIOPHARMA

Product Code. 15420582
Change view
Click to view available options
Capacity (Metric):
14 to 19 L
17 to 27 L
26 to 39 L
9 to 13 L
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15420582 26 to 39 L Each
15460572 9 to 13 L Each
15490572 14 to 19 L Each
15400582 17 to 27 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15420582 Supplier JULABO™ Supplier No. 9012433
  • ONLINE EXCLUSIVE PRICE
    £3600.00
    £3534.00 / Pack of 1
    Save £66.00
    1% Off
View all promotions
 Restricted Item
Estimated Shipment: 12-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Quiet open heating bath circulator featuring high quality pump connections and stainless steel bath tanks.

  • Models for internal and external applications
  • Bright, white, easy to read display
  • Very quiet
  • Easy pump change-over between internal and external circulation
  • USB connection
  • High-quality bath tanks made of stainless steel
  • Integrated drain screw

Specifications

Ambient Temperature 5 to 40°C
Description Heating Circulator
Capacity (Metric) 26 to 39 L
Flow Rate 15 L/min.
Temperature Range 20°C to 150°C
Type Heating Circulator with Open Bath
Display LED
Heating Capacity 2 kW
Includes 2 barbed fittings suitable for tubing 8 and 12 mm I.D. (pump connections M16x1 male)
Material Stainless Steel
Max. Pressure 0.35 bar
Model CORIO CD-B33
Temperature Stability ±0.03°C
Dimensions (D x W x H) Interior 66 x 32 x 15 cm
Dimensions (L x W x H) 36 x 91 x 43 cm
Weight (Metric) 21 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.