missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ CORIO™ CP-BC12 Heating Circulator
Click to view available options
Capacity (Metric):
8.5 to 12 L
Unit Size:
Each
Description
- Models for internal and external applications
- Bright, white, easy to read display
- Very quiet
- Easy switching between internal and external circulation
- Powerful and infinitely adjustable pressure pump
- USB connection
- RS232 interface for online communication
- High-quality bath tanks made of stainless steel with bath lid and drain tap
- Integrated pump connection M16 x 1
- Integrated cooling coil for counter-cooling
- Precise temperature control
Specifications
Specifications
| Ambient Temperature | 5 to 40°C |
| Controller Type | PID1 |
| Capacity (Metric) | 8.5 to 12 L |
| Flow Rate | 8 to 27 L/min. |
| Temperature Range | 20°C to 200°C |
| Display | LED |
| External Circulation | Yes |
| Heating Capacity | 2 kW |
| Includes | 2 Barbed fittings for tubing 8 and 12 mm ID. (Pump connections M16x1 male) |
| Pump Capacity | 0.1 to 0.7 bar |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction