missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ CORIO™ CP-200F Refrigerated/Heating Circulator

Product Code. 16358355
Change view
Click to view available options
Capacity (Metric):
3 to 4 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
16358355 3 to 4 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16358355 Supplier JULABO™ Supplier No. 9013701

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Refrigerated Circulators feature enhanced pump performance for easy temperature control tasks up to 200°C.

  • Models for internal and external applications
  • Bright, white, easy to read display
  • Very quiet
  • Easy switching between internal and external circulation
  • External pump connections
  • Powerful and infinitely adjustable pressure pump
  • USB connection
  • RS232 interface for online communication
  • Space-saving cooling coil design yields more usable space in the bath tank
  • Bath lid and drain tap included
  • Removable ventilation grid
  • Refrigeration unit without side vents
  • Class III (FL) according to DIN 12876-1

Specifications

Ambient Temperature 5 to 40°C
Controller Type PID1
Capacity (Metric) 3 to 4 L
Cooling Capacity 0.2 kW at 20°C
Flow Rate 8 to 27 L/min.
Temperature Range -20°C to +200°C
Display LED
External Circulation Yes
Heating Capacity 2 kW
Includes 2 Barbed fittings for tubing 8 and 12 mm ID. (Pump connections M16x1 male)
Pump Capacity 0.1 to 0.7 bar
Refrigerant R134a
Temperature Stability ±0.03°C
Timer Yes
USB Connections Yes
Viscosity Max. 50 cST
Dimensions (D x W x H) Interior 13 x 15 x 15 cm
Dimensions (L x W x H) 39 x 23 x 65 cm
Weight (Metric) 26 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.