missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ CORIO CD-Series Heating Circulators with Open, Transparent Polycarbonate/Acrylic Baths and Pump Connections

CORIO CD-Series Heating Circulators with Open, Transparent Polycarbonate/Acrylic Baths and Pump Connections are designed primarily for internal temperature control directly within the bath, however, external closed systems may be connected via the integrated pump connections.
£1774.00 - £1828.00
Specifications
| Description | Circulation Capacity Flow Rate: 15 L/min., Circulation Capacity Pressure: 0.35 bar |
|---|---|
| Flow Rate | 15 L/min. |
| Temperature Range | 20°C to 100°C (Working) |
| Type | Heating Circulator with Open Bath |
| For Use With (Application) | Internal and external applications at working temperatures from +20°C to +100°C |
| Product Code | Brand | Model | Capacity (Metric) | Dimensions (L x W x H) | Dimensions (LxWxH) Interior | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Model | Capacity (Metric) | Dimensions (L x W x H) | Dimensions (LxWxH) Interior | Price | Quantity & Availability | ||
15420572
![]() |
Julabo™
9012319 |
CD-BT19 | 14 to 19 L | 58 x 38 x 38 cm | 35 x 30 x 15 cm (Bath Opening) |
£1860.00 £1774.00 / Each Save £86.00 4% Off |
Estimated Shipment: 10-12-2025
Log in to see stock. |
||
15430572
![]() |
Julabo™
9012327 |
CD-BT27 | 20 to 27 L | 58 x 38 x 43 cm | 35 x 30 x 20 cm (Bath Opening) |
£1915.00 £1828.00 / Each Save £87.00 4% Off |
Estimated Shipment: 10-12-2025
Log in to see stock. |
||
Description
- Bright, White, Easy to Read Display
- Easy to Operate Front Controls
- Easy Switching Between Internal and External Circulation
- Low Liquid Level Early Warning System
- Class III (FL) according to DIN 12876-1
- Integrated Pump Connection (1 x M16)
- Integrated Timer
- PID1 and ACC Controls
- Very Quiet
Specifications
| Circulation Capacity Flow Rate: 15 L/min., Circulation Capacity Pressure: 0.35 bar | |
| 20°C to 100°C (Working) | |
| Internal and external applications at working temperatures from +20°C to +100°C | |
| 0.35 bar |
| 15 L/min. | |
| Heating Circulator with Open Bath | |
| 2 kW | |
| ±0.03°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title