missing translation for 'onlineSavingsMsg'
Learn More

Julabo™ CORIO CD-Series Heating Circulators with Insulated Stainless Steel Baths
BIOPHARMA

Product Code. 15470582
Change view
Click to view available options
Model:
CD-BC12
CD-BC26
CD-BC4
Capacity (Metric):
19 to 26 L
3 to 4.5 L
8.5 to 12 L
Dimensions (L x W x H):
41 x 23 x 42 cm
49 x 33 x 47 cm
62 x 39 x 48 cm
Dimensions (LxWxH) Interior:
15 x 13 x 15 cm (Bath Opening)
15 x 22 x 20 cm (Bath Opening)
35 x 26 x 20 cm (Bath Opening)
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Capacity (Metric) Dimensions (L x W x H) Dimensions (LxWxH) Interior unitSize
15470582 CD-BC12 8.5 to 12 L 49 x 33 x 47 cm 15 x 22 x 20 cm (Bath Opening) Each
15450582 CD-BC4 3 to 4.5 L 41 x 23 x 42 cm 15 x 13 x 15 cm (Bath Opening) Each
15400592 CD-BC26 19 to 26 L 62 x 39 x 48 cm 35 x 26 x 20 cm (Bath Opening) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15470582 Supplier Julabo™ Supplier No. 9012512

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

CORIO CD-Series Heating Circulators with Insulated Stainless Steel Baths are designed for both internal and external applications with a working temperature of between +20°C and +150°C. An integrated cooling coil enables temperature control below or near ambient.

  • Bright, White, Easy to Read Display
  • Easy to Operate Front Controls
  • Easy Switching Between Internal and External Circulation
  • Low Liquid Level Early Warning System
  • Tank Includes Bath Lid and Drain Tap
  • Integrated Pump Connection (1 x M16)
  • Integrated Timer
  • PID1 and ACC Controls
  • Very Quiet

Specifications

Description Circulation Capacity Flow Rate: 15 L/min., Circulation Capacity Pressure: 0.35 bar
Capacity (Metric) 8.5 to 12 L
Flow Rate 15 L/min.
Temperature Range 20°C to 150°C (Working)
Type Heating Circulation Bath
For Use With (Application) Internal and external applications at working temperatures from +20°C to +150°C
Heating Capacity 2 kW
Includes Bath Lid and Drain Tap
Max. Pressure 0.35 bar
Model CD-BC12
Temperature Stability ±0.03°C
Dimensions (L x W x H) 49 x 33 x 47 cm
Dimensions (LxWxH) Interior 15 x 22 x 20 cm (Bath Opening)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.