missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Refrigerated / Heating Circulators of the new CORIO™ series distinguish themselves with a great price-to-performance ratio. They are ideal for all standard tasks and routine work in laboratories and industry.
Advantages:
- Models for internal and external applications
- Bright, white, easy to read display
- Very quiet
- Easy pump change-over (internal and external circulation)
- External pump connections (M16x1)
- USB connection
- Space-saving cooling coil design yields more usable space in the bath tank
- Bath lid and drain tap included
- Removable ventilation grid
- Refrigeration unit without side vents
- Class III (FL) according to DIN 12876-1
Technical Data:
- Working temperature range: -40 to +150 °C
- Temperature Control: PID
- Temperature Display: LED
- Setting / display resolution: 0.01 – 0.1 °C
- Cooling Compressor: Air
- Pump capacity flow rate (l/min): 15
- Pump capacity flow pressure (psi): 4.8
- Bath opening / bath depth (W x L / D inch): 10.2 x 13.8 / 7.9
- Pump connections: M16x1
- Barbed fittings diameter (inner dia. / mm): 8 / 12
- Filling volume (liters): 21 - 30
- Refrigerant stage 1: R452A
- Filling volume refrigerant stage 1 (g): 220
- Carbon dioxide equivalent stage 1 (t): 0.471
- Ambient temperature: 5 - 40 °C
- Dimensions W x L x H (inch): 15.4 x 24.4 x 29.5
- Weight: 114.6 lb
- Included with each unit: 2 each barbed fitting for tubing 8 and 12 mm inner dia. (pump connections M16x1 male)
- Bath cover: integrated
Specifications
Refrigerated - Heating Circulator | |
Stainless steel | |
±0.03 °C |