Learn More
Julabo Corio CD-1201F Refrigerated/Heating Circulator

Description
- Models for internal and external applications
- Bright, white, easy to read display
- Very quiet
- USB connection
- Integrated pump connection M16 x1
- Easy switching between internal and external circulation
- Bath lid and drain tap included
- Removable ventilation grid
- Refrigeration unit without side vents
- Class III (FL) according to DIN 12876-1
- Space-saving cooling coil design yields more usable space in the bath tank
The CORIO CD-1201F refrigerated circulator is exceptionally versatile with a bath opening of 35 x 41 cm and a bath depth of 30 cm. The resulting bath volume of 50 L makes it possible to control the temperature of large objects, or many smaller objects, directly in the bath.
This cooling machine uses natural, environmentally-friendly refrigerant and was developed with a focus on energy efficiency. This means significant savings of up to 70% with respect to the operating costs for numerous applications, which also means faster amortization of the procurement cost. At the same time, the lower energy consumption positively contributes to climate protection.
Specifications
Specifications
| Capacity (Metric) | 48 to 56 L |
| Communications | USB |
| Cooling Capacity | 1.25 kW |
| Flow Rate | 15 L/min. |
| Pump Type | Immersion Pump |
| Temperature Range | 5 to 40°C |
| Type | Circulator |
| Display | LED |
| Heating Capacity | 2 kW |
| Max. Pressure | 0.35 bar |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.