missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO CORIO CD-1200FW Refrigerated/Heating Circulator with Natural Refrigerants

Click to view available options
Capacity (Metric):
5 to 7.5 L
Unit Size:
Each
Description
- Models for internal and external applications
- Bright, white, easy to read display
- Very quiet
- USB connection
- Integrated pump connection M16×1
- Easy switching between internal and external circulation
- Bath lid and drain tap included
- Removable ventilation grid
- Refrigeration unit without side vents
- Class III (FL) according to DIN 12876-1
- Space-saving cooling coil design yields more usable space in the bath tank
Specifications
Specifications
| Capacity (Metric) | 5 to 7.5 L |
| Communications | USB |
| Cooling Capacity | 1.25kW at 20°C |
| Flow Rate | 15 L/min. |
| Pump Type | Immersion Pump |
| Temperature Range | -40°C to +150°C |
| Type | Circulator |
| Electrical Requirements | 230 V 50 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction