missing translation for 'onlineSavingsMsg'
Learn More

JULABO CORIO CD-1200F Refrigerated/Heating Circulator with Natural Refrigerants
GREENER_CHOICE

Product Code. 17977801
Click to view available options
Capacity (Metric):
5 to 7.5 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17977801

Brand: JULABO 9012717.N1

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Refrigerated/heating circulators of the CORIO CD series distinguish themselves with a great price-to-performance ratio. Durable and dependable, they are suitable for a wide range of standard and routine work in both laboratories and industrial environments.

  • Models for internal and external applications
  • Bright, white, easy to read display
  • Very quiet
  • USB connection
  • Integrated pump connection M16×1
  • Easy switching between internal and external circulation
  • Bath lid and drain tap included
  • Removable ventilation grid
  • Refrigeration unit without side vents
  • Class III (FL) according to DIN 12876-1
  • Space-saving cooling coil design yields more usable space in the bath tank

Specifications

Capacity (Metric) 5 to 7.5 L
Communications USB
Cooling Capacity 1.25kW at 20°C
Flow Rate 15 L/min.
Pump Type Immersion Pump
Temperature Range -40°C to +150°C
Type Circulator
Electrical Requirements 230 V 50 Hz
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.