missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ CORIO C-Series Open Heating Bath Circulators with Transparent Polycarbonate Baths

CORIO C-Series Open Heating Bath Circulators with Transparent Polycarbonate Baths are designed for internal applications in the circulator bath. The circulator can be removed for easy cleaning of the bath and a variety of accessories are available.
£1162.00 - £1355.00
Specifications
| Description | Circulation Capacity Flow Rate: 6 L/min., Circulation Capacity Pressure: 0.1 bar |
|---|---|
| Flow Rate | 6 L/min. |
| Temperature Range | 20°C to 100°C (Working) |
| Type | Heating Circulator with Open Bath |
| For Use With (Application) | Internal applications at working temperatures from +20 to +100°C |
| Product Code | Brand | Model | Capacity (Metric) | Dimensions (L x W x H) | Dimensions (LxWxH) Interior | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Model | Capacity (Metric) | Dimensions (L x W x H) | Dimensions (LxWxH) Interior | Price | Quantity & Availability | ||
15410552
![]() |
Julabo™
9011305 |
C-BT5 | 3.5 to 5 L | 38 x 23 x 38 cm | 15 x 15 x 15 cm (Bath Opening) |
£1220.00 £1162.00 / Each Save £58.00 4% Off |
Estimated Shipment: 10-12-2025
Log in to see stock. |
||
15430552
![]() |
Julabo™
9011309 |
C-BT9 | 6 to 9 L | 38 x 32 x 38 cm | 15 x 23 x 15 cm (Bath Opening) |
£1280.00 £1218.00 / Each Save £62.00 4% Off |
Estimated Shipment: 10-12-2025
Log in to see stock. |
||
15470552
![]() |
Julabo™
9011319 |
C-BT19 | 14 to 19 L | 58 x 38 x 38 cm | 35 x 30 x 15 cm (Bath Opening) |
£1365.00 £1301.00 / Each Save £64.00 4% Off |
Estimated Shipment: 10-12-2025
Log in to see stock. |
||
15490552
![]() |
Julabo™
9011327 |
C-BT27 | 20 to 27 L | 58 x 38 x 43 cm | 35 x 30 x 20 cm (Bath Opening) |
£1420.00 £1355.00 / Each Save £65.00 4% Off |
Estimated Shipment: 10-12-2025
Log in to see stock. |
||
Description
- Bright, White, Easy to Read Display
- Easy to Operate Front Controls
- Low Liquid Level Early Warning System
- Integrated Drain Screw (except C-BT5)
- Integrated Timer
- PID1 and ACC Controls
- Very Quiet
Specifications
| Circulation Capacity Flow Rate: 6 L/min., Circulation Capacity Pressure: 0.1 bar | |
| 20°C to 100°C (Working) | |
| Internal applications at working temperatures from +20 to +100°C | |
| 0.1 bar |
| 6 L/min. | |
| Heating Circulator with Open Bath | |
| 2 kW | |
| ±0.03°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title