missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ CORIO C-Series Open Heating Bath Circulators with Transparent Polycarbonate Baths

Click to view available options
Model:
C-BT19
C-BT27
C-BT5
C-BT9
Capacity (Metric):
14 to 19 L
20 to 27 L
3.5 to 5 L
6 to 9 L
Dimensions (L x W x H):
38 x 23 x 38 cm
38 x 32 x 38 cm
58 x 38 x 38 cm
58 x 38 x 43 cm
Dimensions (LxWxH) Interior:
15 x 15 x 15 cm (Bath Opening)
15 x 23 x 15 cm (Bath Opening)
35 x 30 x 15 cm (Bath Opening)
35 x 30 x 20 cm (Bath Opening)
Unit Size:
Each
Description
- Bright, White, Easy to Read Display
- Easy to Operate Front Controls
- Low Liquid Level Early Warning System
- Integrated Drain Screw (except C-BT5)
- Integrated Timer
- PID1 and ACC Controls
- Very Quiet
Specifications
Specifications
| Description | Circulation Capacity Flow Rate: 6 L/min., Circulation Capacity Pressure: 0.1 bar |
| Capacity (Metric) | 20 to 27 L |
| Flow Rate | 6 L/min. |
| Temperature Range | 20°C to 100°C (Working) |
| Type | Heating Circulator with Open Bath |
| For Use With (Application) | Internal applications at working temperatures from +20 to +100°C |
| Heating Capacity | 2 kW |
| Max. Pressure | 0.1 bar |
| Model | C-BT27 |
| Temperature Stability | ±0.03°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction