missing translation for 'onlineSavingsMsg'
Learn More

Julabo™ CORIO C-Series Open Heating Bath Circulators with Transparent Polycarbonate Baths
BIOPHARMA

Product Code. 15410552
Click to view available options
Model:
C-BT19
C-BT27
C-BT5
C-BT9
Capacity (Metric):
14 to 19 L
20 to 27 L
3.5 to 5 L
6 to 9 L
Dimensions (L x W x H):
38 x 23 x 38 cm
38 x 32 x 38 cm
58 x 38 x 38 cm
58 x 38 x 43 cm
Dimensions (LxWxH) Interior:
15 x 15 x 15 cm (Bath Opening)
15 x 23 x 15 cm (Bath Opening)
35 x 30 x 15 cm (Bath Opening)
35 x 30 x 20 cm (Bath Opening)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15410552

Brand: Julabo™ 9011305

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

CORIO C-Series Open Heating Bath Circulators with Transparent Polycarbonate Baths are designed for internal applications in the circulator bath. The circulator can be removed for easy cleaning of the bath and a variety of accessories are available.

  • Bright, White, Easy to Read Display
  • Easy to Operate Front Controls
  • Low Liquid Level Early Warning System
  • Integrated Drain Screw (except C-BT5)
  • Integrated Timer
  • PID1 and ACC Controls
  • Very Quiet

Specifications

Description Circulation Capacity Flow Rate: 6 L/min., Circulation Capacity Pressure: 0.1 bar
Capacity (Metric) 3.5 to 5 L
Flow Rate 6 L/min.
Temperature Range 20°C to 100°C (Working)
Type Heating Circulator with Open Bath
For Use With (Application) Internal applications at working temperatures from +20 to +100°C
Heating Capacity 2 kW
Max. Pressure 0.1 bar
Model C-BT5
Temperature Stability ±0.03°C
Dimensions (L x W x H) 38 x 23 x 38 cm
Dimensions (LxWxH) Interior 15 x 15 x 15 cm (Bath Opening)
Visa mer Visa mindre
Korrigering av produktinnehåll

Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.

Produkttitel

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.

Tack! Din feedback har skickats. Fisher Scientific arbetar alltid för att förbättra vårt innehåll åt dig. Vi uppskattar din feedback.