missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Core Paper Labels, 76 mm

Product Code. 31751199 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
101.60 x 101.60 mm
203.20 x 101.60 mm
Unit Size:
1 roll
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
31751199 203.20 x 101.60 mm 1 roll
31751190 101.60 x 101.60 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31751199 Supplier Brady™ Supplier No. 324913
Estimated Shipment: 06-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Printable, paper labels for direct thermal printers

  • Ideal label sizing for logistical applications.

Specifications

Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Matte
Format Die-cut
Material Paper
Printable Sides Single-side Printable
Print Technology Direct Thermal
Product Type Label
Sterility Non-sterile
For Use With (Equipment) Brady i6100
No. per Pack 3000
Shape Rectangle
Thickness (English) 0.0039 in.
Thickness (Metric) 0.099 mm
Dimensions (L x W) 203.20 x 101.60 mm
Length (English) 203.20 mm
Width (English) 4 in.
Width (Metric) 101.60 mm
Width (English) Printable Area 101.60 mm
Height (English) 8 in.
Height (Metric) 203.20 mm
Alternate Part Number i61-DT-411-7604-.75
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.