missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Copper gauze, 50 mesh woven from 0.23mm (0.009in) dia wire, Thermo Scientific Chemicals
Click to view available options
Quantity:
100 x 900 mm
500 x 900 mm
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Quantity | 100 x 900 mm |
Mesh Size | 50 Mesh |
Odor | Odorless |
Form | Wire Cloth |
Chemical Name or Material | Copper gauze, Woven from 0.23mm (0.009 in.) dia. wire |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'