missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Copper, Cu/Be/Co, ARMI∣MBH
Click to view available options
Quantity:
50 g
Unit Size:
50g
Specifications
Specifications
| Chemical Name or Material | Aluminium∣Beryllium∣Cobalt∣Copper∣Iron∣Lead∣Magnesium∣Nickel∣Phosphorus∣Silicon∣Tin∣Zinc |
| Quantity | 50 g |
| Weight | 50 g |
| Form | Pieces |
| Concentration or Composition (by Analyte or Components) | Tin 0.002 %∣Phosphorus 0.0027 %∣Zinc 0.003 %∣Magnesium 0.0035 %∣Nickel 0.008 %∣Aluminium 0.0258 %∣Iron 0.0274 %∣Silicon 0.048 %∣Cobalt 0.215 %∣Lead 0.329 %∣Beryllium 1.869 %∣Copper 97.47 % |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction