missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Copper, Bronze, ARMI∣MBH
Click to view available options
Quantity:
50 g
Unit Size:
50g
Specifications
Specifications
| Chemical Name or Material | Aluminium∣Antimony∣Arsenic∣Bismuth∣Cobalt∣Copper∣Lead∣Nickel∣Phosphorus∣Silver∣Sulfur∣Tin∣Zirconium |
| Quantity | 50 g |
| Weight | 50 g |
| Form | Pieces |
| Concentration or Composition (by Analyte or Components) | Bismuth 0.0028 %∣Sulfur 0.003 %∣Silver 0.008 %∣Zirconium 0.025 %∣Phosphorus 0.03 %∣Nickel 1.22 %∣Lead 1.28 %∣Cobalt 4 ppm∣Aluminium 10 ppm∣Tin 10 %∣Arsenic 11 ppm∣Copper 87.4 %∣Antimony 0..0045 % |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction