missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Coplin Jar

Product Code. 10683141
Change view
Click to view available options
Device Holds:
10 Slides
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Device Holds Unit Size
10683141 10 Slides Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 10683141 Supplier Karl Hecht™ Supplier No. 42470010
Power Your Renewable Energy Research
Use promo code 28029
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Stain slides in sets with this staining dish. Karl Hecht™ Coplin Jar holds up to 10 microscope slides and includes a cover.

  • Coplin jar format.
  • Holds up to 10 microscope slides.
  • Comes with cover.

Specifications

Type Staining Dish
Device Holds 10 Slides
Height (English) 76mm
Height (Metric) 76 mm
Includes Lid
Width (Metric) 26 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.