missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ CoolRack™ V Blood Collection Tube Modules
Ensures ±0.1°C temperature uniformity across all tubes when cooling, snap freezing, heating or thawing.
Brand: Corning™ 432067
Code : NEW
Additional Details : Weight : 1.49400kg
Description
Corning CoolRack thermo-conductive tube modules eliminate variability which originates from tubes placed directly into ice, dry ice, alcohol baths, water baths and other temperature sources. Place the CoolRack module directly onto a temperature source between -196°C to >100°C and it will rapidly adapt to that temperature.Specifications
9 (13 x 100 mm Blood Tubes or 5 mL Cryogenic Vials) | |
CoolRack V13 | |
Blood Collection Tube Module |