missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Extension Collar for CoolBox™ 2XT System

Description
For use with CoolBox XT and CoolBox 2XT to extend the height when using tall tube modules. The collar is magnetized and easily adheres to the unit base.
Specifications
Specifications
| Color | Green |
| For Use With (Application) | Extend the height when using tall tube modules |
| For Use With (Equipment) | CoolBox 2XT System |
| Quantity | 1 |
| Dimensions (L x W x H) | Interior: 21.0 x 14.3 x 7.0 cm (8.2 x 5.6 x 2.7 in.) |
| Dimensions (L x W x H) Exterior | 26.7 x 20.0 x 7.0 cm (6.5 x 7.8 x 2.7 in.) |
| Type | Extension Collar |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?