missing translation for 'onlineSavingsMsg'
Learn More

Scott™ Control™ Small Roll Toilet Tissue

Product Code. 31910413
Change view
Click to view available options
Packaging Quantity:
300 Sheets/Roll, 5 x 6 Rolls
Unit Size:
Pack of 30
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Packaging Quantity unitSize
31910413 300 Sheets/Roll, 5 x 6 Rolls Pack of 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Please ensure to carry the product in a safe manner for the weight indicated on the packaging.
Product Code. 31910413 Supplier Scott™ Supplier No. 8558
  • ONLINE EXCLUSIVE PRICE
    £22.13
    £18.16 / Pack of 30
    Save £3.97
    17% Off
 Restricted Item
Estimated Shipment: 13-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy
Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

Triple ply toilet paper made from recycled fibres for reliable washroom performance.

  • Elevate your washroom experience with trusted and familiar Scott™ Control™ washroom solutions, designed to support compliance control and help stop the spread of germs in the workplace.
  • For reliability in busy washrooms that demand consistency, quality and value from one of the world's most trusted brands, choose Scott™ Control™ Small Roll Toilet Tissue.
  • Quality, 3 ply toilet rolls which offer an efficient washroom solution and 3 ply triple comfort for users.
  • For environmental assurance, Scott™ Control™ Small Roll Toilet Tissue is made from 100% recycled fibres, is FSC certified, carries the European Ecolabel and has reliable flushability.
  • Scott™ Control™ recycled toilet paper is the ideal solution for where space is limited.
  • Compatible with the Kimberly-Clark Professional™ ICON™ dispensing system (53655 and 53945) with interchangeable faceplate technology - available for rolled hand towel, skin care, and toilet paper dispensers found in the ICON™ collection.
  • These Scott™ Control™ toilet paper rolls are also compatible with a variety of Kimberly-Clark™ bathroom tissue dispensers, including the Aquarius™ twin roll commercial toilet tissue paper dispenser in white and black (product codes 6992 and 7191), and also fit most standard roll cored commercial toilet paper dispensers.
  • Individual 3 ply toilet tissue sheet size: 12cm x 9.3cm.
  • 5 Packs of 6 Rolls x 300 Recycled Toilet Paper Sheets (30 Rolls / 9,000 White Sheets Total).
  • Each pack of Scott™ Control™ Small Roll Toilet Tissue contains 6 toilet paper rolls; each roll has 300 white, 3 ply toilet paper sheets.
  • A quality, 3 ply toilet paper roll which offers an efficient washroom solution.
  • Offering 3 ply triple comfort, Scott™ Control™ standard toilet tissue rolls are the ideal solution for where space is limited.
  • For environmental assurance, this toilet tissue is made from 100% recycled fibres, is FSC certified, carries the European Ecolabel and has reliable flushability.
  • Compatible with the Kimberly-Clark Professional™ ICON™ dispensing system (53655 and 53945) with interchangeable faceplate technology - available for rolled hand towel, skin care, and toilet paper dispensers found in the ICON™ collection.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Toilet Paper Roll
Length (English) 2.03 ft.
Length (Metric) 62 cm
Width (English) 1.22 ft.
Width (Metric) 37.2 cm
Material Tissue
Certifications/Compliance FSC: F1=FSCMix70%, F2=FSCRecycled, F3=FSC100%, F4=FSCMix credit, ISO 14001 - Yes; ISO 9001 - Yes
Color White
Dimensions (L x W) 12 x 9.4 cm
Packaging Quantity 300 Sheets/Roll, 5 x 6 Rolls
Ply 3-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.