missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Close-it™ Control Seal Food & Pharma

Product Code. 15396287 Shop All Bürkle Products
Change view
Click to view available options
Dimensions (L x W):
150 x 150 mm
Unit Size:
Pack of 250
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
15396287 150 x 150 mm Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15396287 Supplier Buerkle™ Supplier No. 53033023
  • ONLINE EXCLUSIVE PRICE
    £81.55
    £80.06 / Pack of 250
    Save £1.49
    1% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Control Seal Close-it Food and Pharma with an adhesive approved for use with foodstuffs. Reliably prevents products from leaking out after sampling.

  • Reliably prevents products from leaking out after sampling.
  • The adhesive complies with the European guidelines for foodstuffs.
  • Aluminum foil barrier layer
  • Suitable for sampling foodstuffs, pharmaceuticals, cosmetics, food additives, even frozen goods – in short, for all applications in which cleanliness is particularly important.
  • According to FDA Guidelines
  • Particularly suited for the food and pharma industry
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA
Color Black
Product Type Control Seal
For Use With (Application) Foodstuffs
Shape Square
Dimensions (L x W) 150 x 150 mm
Weight (Metric) 1.0925 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.