missing translation for 'onlineSavingsMsg'
Learn More

PSF Progressive Safety™ Contractor Black Boot, Metal Free

Product Code. 12812246
Change view
Click to view available options
Size:
3
4
5
6
7
8
9
10
11
12
13
Unit Size:
1 pair
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
12812246 8 1 pair
12862236 3 1 pair
12872236 4 1 pair
12882236 5 1 pair
12892236 6 1 pair
12802246 7 1 pair
12822246 9 1 pair
12822236 10 1 pair
12832236 11 1 pair
12842236 12 1 pair
12852236 13 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 12812246 Supplier PSF Progressive Safety™ Supplier No. 775NMP8

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Black leather 6 inch boot

  • Water resistant upper
  • Antistatic
  • 100% metal free
  • Composite toecap and midsole
  • Dual density polyurethane sole
  • External hardwearing scuff cap
  • Wider fit
  • SRC slip resistant

Specifications

Size 8
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.