missing translation for 'onlineSavingsMsg'
Learn More

SCHOTT AG Lighting and Imaging™ Fiber Optic Ring Light

Product Code. 12828095 Shop All Schott Products
Change view
Click to view available options
Diameter (Metric):
64 mm
88 mm
92 mm
96 mm
120 mm
Unit Size:
1 unit
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
12828095 88 mm Each
15783012 64 mm 1 unit
15793012 92 mm 1 unit
11840993 96 mm Each
12826553 120 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12828095 Supplier SCHOTT AG Lighting and Imaging™ Supplier No. 157410
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Fiber Optic Ring Lights are available as annular or darkfield versions with specific advantages. For all Ring Lights we offer adapters for a variety of objective series.

  • Annular Ring Lights offer absolute shadow-free illumination.
  • Darkfield Ring Lights offer low-angle illumination for shiny, reflective surfaces.
  • Ring Light with eco-friendly Puravis fiber optics.
  • High white light transmission thanks to the use of SCHOTT PURAVIS™ fibers.
  • Fiber bundle protected by flexible metal PVC sheating.
  • Mountable direct to the microscope objective.
  • Adapters for different objective diameters available, need to be ordered separately.
  • Housing made of rugged, black anodized aluminum.

Specifications

Type Fiber Optic Ringlight
Diameter (English) 3.5 in.
Diameter (Metric) 88 mm
Diameter (Metric) Inner 58 mm
For Use With (Application) Illumination for Stero-Microscopy
For Use With (Equipment) Cold Light Sources KL1600LED, KL2500LED or KL1500HAL
Height (English) 1 in.
Height (Metric) 26 mm
Length (English) 3.3 ft.
Length (Metric) 1000 mm for the flexible part
Material Eco-friendly Puravis Glass Optical Fibers
Working Distance 30 to 300 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.