missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
CONTEXT™ paper uses Munising Bond material made from synthetic polymer-saturated cellulose that provides optimal smoothness and natural enhanced writeability.
- High brightness, high opacity
- Ultra low particle generation
- Ultra low metallic ion content
- High tear and tensile strength
- Heat resistant
- Compatible with standard and high-speed laser printers
- Compatible with wet and dry copy systems
- Ideal for recording notes and instructions
Specifications
Specifications
| Material | Munising Bond Material from Synthetic Polyer-saturated Cellulose |
| Ruled | No |
| Width (English) Page | 8.3 in. |
| Length (English) Page | 11.7 in. |
| Color | Blue |
| Cover Color | Blue |
| Dimensions (L x W) | 210 x 297 mm |
| Autoclavable | Autoclavable |
| Disposable | Single-use |
| For Use With (Application) | Recording notes and work instructions |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?

