missing translation for 'onlineSavingsMsg'
Learn More

Contec™ VertiKlean™ Wall Washing System Non-Sterile Mop Heads

Use with VertiKlean™ Wall Washing System which is designed for cleaning vertical surfaces. Contec™ VertiKlean™ Wall Washing Systems Non-Sterile Mop Heads and Covers are comprised of laminated polyester fabric and high sorbency polyester foam for excellent cleaning capacity and abrasion resistance. A textured option for applications that require improved particle removal is available.

Brand:  Contec™ LVK-MOP

333.00 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.



Additional Details : Weight : 1.80000kg

 View more versions of this product

Product Code. 17235176

  • £405.00 / Pack of 32
Estimated Shipment: 09-08-2024
to see stock.
Add to basket

Description

Description

Use with VertiKlean™ Wall Washing System which is designed for cleaning vertical surfaces. Contec™ VertiKlean™ Wall Washing Systems Non-Sterile Mop Heads and Covers are comprised of laminated polyester fabric and high sorbency polyester foam for excellent cleaning capacity and abrasion resistance. A textured option for applications that require improved particle removal is available.

  • Lightweight, polyester, disposable
  • Ideal for applying disinfectants and wet cleaning vertical surfaces, ceilings, and walls in controlled environments; reaching awkward corners and ceilings with a complete range of motion
  • Absorbent foam carries solvents and disinfectants to the surface; polyester fabric offers excellent abrasion resistance and helps distribute the liquid uniformly on the surface being cleaned
  • Heads are laser cut to seal edges, further limiting potential contamination in the mopping process
  • Textured surface option is ideal for applications requiring additional scrubbing performance
  • Contain no cellulose;  compatible with a wide range of chemicals, detergents, disinfectants, and cleaners
Specifications

Specifications

15 x 4 in. (38 x 11 cm)
15 in.
1 in.
Large
14 in. Large VertiKlean Quick Connect Mop Head Frame
Knitted Polyester Fabric, Polyester Foam
Mop Head
Non-sterile
4 in.
Yes
Used with Corresponding Hardware for Wet Cleaning Walls and Ceilings in Non-sterile Environments
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers