missing translation for 'onlineSavingsMsg'
Learn More

Contec™ TuffStuff™ Critical Task Wipes

Product Code. p-3138824 Shop All Contec Products
Click to view available options
Dimensions (L x W):
13 x 12 in. (33 x 30.5 cm)
30.5 x 33 cm
Absorbancy:
Intrinsic: 5.4 mL/g, Extrinsic: 286 mL/m2
Basis Weight:
53g/m2
This item is not returnable. View return policy

Product Code. 15911681

Brand: Contec™ TSWL1213

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Maintain strength even when wet. Contec™ TuffStuff™ Critical Task Wipes are highly absorbent, low-linting, and very durable.

  • Ideal for a variety of tough jobs including general industrial cleaning, production line and heavy equipment maintenance, and hand and tool cleanup
  • Constructed of cellulose and polyester
  • Can be used with harsh solvents such as isopropyl alcohol, MEK, and MPK without falling apart
  • Contain no binders, chemical residue, or contaminants that can result in surface damage or rework
  • Recommended for critical cleaning in biotech and pharmaceutical industries

Order Info

50 wipes per bag/18 bags per case

TRUSTED_SUSTAINABILITY

Specifications

Product Type Critical Task Wipe
Length (English) 13 in.
Length (Metric) 33 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Material Polyester Cellulose
Absorbancy Intrinsic: 5.4 mL/g, Extrinsic: 286 mL/m2
Basis Weight 53g/m2
Color White
Dimensions (L x W) 13 x 12 in. (33 x 30.5 cm)
Format Light
For Use With (Application) Animal lab facilities
Packaging Quantity 50/Bag, 18 Bags/Cs.
Sterility Non-sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.