missing translation for 'onlineSavingsMsg'
Learn More

Contec™ SATWIPES™ Presaturated Wipes
GREENER_CHOICE

Product Code. 17813294 Shop All Contec Products
Change view
Click to view available options
Dimensions (L x W):
15 x 23 cm (6 x 9 in.)
23 x 15 cm (9 x 6 in.)
23 x 18 cm (9 x 7 in.)
Material:
Polyester
Polyester Cellulose
Polyester, Rayon
Saturation Solution:
10% IPA, 90% DI Water
100% Acetone
100% IPA
70% IPA, 30% DI Water
Packaging Quantity:
100 Pk., 12 Pk./Cs.
100 Pk., 18 Pk./Cs.
12 Pk.
1200/Cs.
700 Pk., 2 Pk./Cs.
Unit Size:
Pack of 100
Pack of 1200
Pack of 1400
Pack of 1800
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Material Saturation Solution Packaging Quantity unitSize
17813294 15 x 23 cm (6 x 9 in.) Polyester Cellulose 10% IPA, 90% DI Water 12 Pk. Pack of 1200
17284533 23 x 15 cm (9 x 6 in.) Polyester Cellulose 70% IPA, 30% DI Water 100 Pk., 12 Pk./Cs. Pack of 1200
17214543 23 x 15 cm (9 x 6 in.) Polyester 70% IPA, 30% DI Water 100 Pk., 18 Pk./Cs. Pack of 1800
17204543 23 x 15 cm (9 x 6 in.) Polyester 70% IPA, 30% DI Water 100 Pk., 12 Pk./Cs. Pack of 1200
17224543 23 x 18 cm (9 x 7 in.) Polyester, Rayon 70% IPA, 30% DI Water 700 Pk., 2 Pk./Cs. Pack of 1400
15597979 23 x 15 cm (9 x 6 in.) Polyester Cellulose 100% IPA 12 Pk. Pack of 1200
17863067 15 x 23 cm (6 x 9 in.) Polyester 100% Acetone 1200/Cs. Pack of 100
15754047 15 x 23 cm (6 x 9 in.) Polyester 100% IPA 12 Pk. Pack of 1200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17813294 Supplier Contec™ Supplier No. SATC11090

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Prepare for a variety of cleanrooms. The SATWIPES™Presaturated Wipes are offered in various options to help tackle general-purpose cleaning in ISO Class 5 to ISO Class 8 environments.

  • Durable, presaturated wipes with a choice of solvent saturations on perforated rolls
  • Polyester Nonwoven are ideal for critical applications in ISO Class 5 environments
  • SATWIPES with Polyester/Cellulose Nonwoven Wipes offer strength and low extractables for use in less critical applications in ISO Class 6 to 8 environments
  • Designed for general-purpose cleaning and surface preparation and for wiping process tools and other equipment and for use prior to cleanroom entry

Order Info

Packaged one hundred 6 x 9 in. (15 x 23cm) wipers on a perforated roll. Most SATWipes cases contain 12 presaturated rolls plus one canister; 19-150-0711 and -0712 packed 18 refills per case without a canister. Custom-blend substrates and additional wiper sizes available through your Fisher Safety Customer Service Representative. Empty canisters for wipes is available: 19-171-955.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Pre-saturated Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 15.2 cm
Material Polyester Cellulose
Autoclavable Not Autoclavable
Certifications/Compliance ISO Class 5 and 6
Disposable Single-use
Dimensions (L x W) 15 x 23 cm (6 x 9 in.)
For Use With (Application) Excellent wipes for less critical applications, compatible with ISO class 6 environments and wipes down prior to entry into cleanroom
Packaging Quantity 12 Pk.
Ply 2-ply
Saturation Solution 10% IPA, 90% DI Water
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.