missing translation for 'onlineSavingsMsg'
Learn More

Contec™ ProZorb™ Nonwoven Cleanroom Wipes
GREENER_CHOICEBIOPHARMA

Product Code. 15691393 Shop All Contec Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
Unit Size:
Pack of 1800
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
15691393 12 x 12 in. Pack of 1800
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15691393 Supplier Contec™ Supplier No. PZ1212
 Restricted Item
Estimated Shipment: 03-12-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured with cellulose and polyester through a special process that creates apertures in the fabric while enhancing the thickness. Contec™ ProZorb™ Nonwoven Cleanroom Wipes provide a textured surface with excellent sorptive capacity and particle removal capability.

  • Textured polyester/cellulose nonwoven wipes promotes effective cleaning
  • Low levels of particles and extractables
  • Strong and durable
  • Designed for nonabrasive applications in the biotech, pharmaceutical, electronics, semiconductor industries and more
  • Recommended for use in ISO Class 5 cleanroom applications; Use for product wipe down prior to cleanroom entry 
  • Great for spill clean up in critical environments
  • No chemical binders or surfactants

 

Order Info

Basis weight: 55g/m2.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleanroom Wiper
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 30.48 cm
Material Polyester Cellulose
Basis Weight 55
Certifications/Compliance ISO Class 5
Dimensions (L x W) 12 x 12 in.
For Use With (Application) Cleanroom
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.