missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ EasySat™ Bucketless Floor Mop Heads
Shop All Contec Products

Click to view available options
Product Type:
Mop Head
Textured Mop Head
missing translation for 'unitSize'
Pack of 32
Description
- Completely eliminates the need for bucket or wringer
- Designed specifically for cleanroom use
- Features lasercut sealed-edge VertiKlean™ mop head material, which is a lightweight polyester fabric laminated to clean ester foam for excellent abrasion resistance
- System includes a 1.5 L (52 oz.) translucent solution tank that can clean up to 5,000 square feet
- Tank weighs only 3.2 kg (7 lb.) when full
- Push button flow control releases cleaning solution on demand
- Angled mop heads clean hard-to-reach areas and can be attached and removed within seconds
- System and mop heads are fully autoclavable up to 121°C (250°F) for 30 minutes
- Mop heads come in regular and textured styles and are also available gamma irradiated
- Heads easily attaches to frame using traditional hook and loop fasteners
Specifications
Specifications
| Product Type | Textured Mop Head |
| Color Code | White |
| Length (English) | 21.5 in. |
| Sterility | Non-sterile |
| Length (Metric) | 55 cm |
| Autoclavable | Autoclavable |
| Height (Metric) | 12 cm |
| Height (English) | 4.75 in. |
| Width (Metric) | 46 cm |
| Width (English) | 18.25 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction