missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Anticon™ Gold Standard Weight Cleanroom Wipes
GREENER_CHOICEBIOPHARMA

Product Code. 16695504 Shop All Contec Products
Change view
Click to view available options
Dimensions (L x W):
15.2 x 15.2 cm (6 x 6 in.)
22.86 x 22.86 cm (9 x 9 in.)
Packaging Quantity:
150 Wipes/Bag, 18 Bags/Cs.
2 Bags x 75 Wipes
2 Bags x 75 Wipes (Bulk)
Unit Size:
Each
Pack of 1200
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Packaging Quantity unitSize
16695504 22.86 x 22.86 cm (9 x 9 in.) 2 Bags x 75 Wipes (Bulk) Pack of 1200
16685504 22.86 x 22.86 cm (9 x 9 in.) 2 Bags x 75 Wipes Pack of 1200
31702736 15.2 x 15.2 cm (6 x 6 in.) 150 Wipes/Bag, 18 Bags/Cs. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 16695504 Supplier Contec™ Supplier No. 495353903
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Clean sensitive optics in ISO Class 1 to 4 applications. Contec™ Anticon™ Gold Standard Weight Cleanroom Wipes can be used in many applications from spill control to critical chamber cleaning. 100% continuous filament polyester material is chemically modified for superior cleanliness and sorbency.

  • Ideal for wiping down sensitive optics, excellent for superior spill control, for ISO Class 1 to 4 applications
  • Engineered to deliver maximum performance at a superior value
  • These all-purpose wipes can be used in many applications from spill control to critical chamber cleaning
  • Double-knitted from 100% continuous filament polyester in a no-run interlock pattern
  • Polyester yarn is chemically engineered for maximum sorbency and cleanliness
  • Unique sealing technology truly seals wipe edges, allowing the use of 100% of the wipe surface
  • Wipes feature low sub-micron particle and fiber counts, low extractable levels, and fast absorption rate for quick pickup of spills 100% continuous filament polyester chemically modified for superior cleanliness and sorbency
  • Excellent wipe for critical cleaning, wiping, and spill control

Compliance

Tested in accordance with IEST Recommended Practices for the Evaluation of Wiping Materials for Critical Environments.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Certifications/Compliance ISO Class 1 to 4
Dimensions (L x W) 22.86 x 22.86 cm (9 x 9 in.)
For Use With (Application) Ideal for wiping down sensitive optics, excellent for superior spill control, for ISO Class 1 to 4 applications
Packaging Quantity 2 Bags x 75 Wipes (Bulk)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.