missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Amplitude™ Delta™ Specialty Cleanroom Wipes, ISO Class 5
GREENER_CHOICEBIOPHARMA

Product Code. 17733457 Shop All Contec Products
Click to view available options
Dimensions (L x W):
12 x 12 in.
4 x 4 in. (10.16 x 10.16 cm)
9 x 9 in. (22.86 x 22.86 cm)
Unit Size:
Pack of 1200
Pack of 2400
Pack of 3600
This item is not returnable. View return policy

Product Code. 17733457

Brand: Contec™ AMDE0003

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Clean delicate optical products such as lenses and mirrors. Contec™ Amplitude™ Delta™ Specialty Cleanroom Wipes, ISO Class 5 are compatible with common cleaning and disinfecting solutions. Synthetic fiber build material is nonabrasive with low levels of particles and extractables.

  • Extremely soft and clean
  • Low levels of particles and extractables
  • Nonabrasive texture
  • Use for cleaning delicate products
  • Wipe down products prior to introduction to cleanroom
  • Made of 100% polyester hydroentangled nonwoven for exceptional cleanliness, strength and durability
  • Ideal for use with solvents
  • Double packed to preserve product integrity

Order Info

Basis weight, 68g/m2.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleanroom Wipe
Length (English) 4 in.
Length (Metric) 10.16 cm
Width (English) 4 in.
Width (Metric) 10.16 cm
Material Synthetic Fiber
Compatibility Common cleaning and disinfecting solutions
Certifications/Compliance ISO Class 5
Color White
Dimensions (L x W) 4 x 4 in. (10.16 x 10.16 cm)
For Use With (Application) Cleanroom
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.