missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Griffin™ GRIFF-BIN 30L Infectious Material Disposal Container
Click to view available options
Capacity (Metric):
60 L
Description
- Made from high molecular polyethylene
- Ridge around the top allows for ease of handling and stacking
- Hermetically sealed lid ensures that once locked, the lid is fully secured and will not open
- Hinged lid allows for both temporary and permanent closure
- Yellow in color
Specifications
Specifications
| Capacity (Metric) | 60 L |
| Closure Type | Hinged, hermetically sealed |
| Color | Yellow |
| For Use With (Application) | Disposal of infectious waste |
| Material | Polyethylene |
| Product Type | Disposal Container |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction