missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Container with Integrated Lid
Description
- Container with integrated ''crocodile'' lid.
- Ideal for catering.
- Stackable when closed and nesting when the lid is open.
Specifications
Specifications
| Type | Storage Tote |
| Material | HDPE |
| Color | Blue |
| Shape | Rectangular |
| Capacity (English) | 14.5 gal. |
| Capacity (Metric) | 55 L |
| Dimensions (L x W x H) | 600 x 400 x 315 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?