missing translation for 'onlineSavingsMsg'
Learn More

Manutan Container, 90L, European stacking, 425mm x 600mm x 400mm

Product Code. 12809619
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
90 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12809619 90 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12809619 Supplier Manutan Supplier No. A025947
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
These reusable containers can be useful in almost any environment from warehouses to the food industry. Food grade plastic containers designed for use with standard European pallet sizes. Corner posts and reinforced areas ensure maximum strength and durability for stacking. Hand grips on all four sides. All containers interstack to form a load with standard outer dimensions. Solid walls for easy cleaning. Optional accessories: dark grey drop-on lids with snap closures.
  • Capacity: 90L
  • Internal Dimensions (H x W x D): 442mm x 555mm x 355mm

Specifications

Capacity (Metric) 90 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.