missing translation for 'onlineSavingsMsg'
Learn More

Manutan Container, 54L, grey solid, with hinged lid, 600mm x 400mm x 291mm

Product Code. 12824749
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
54 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12824749 54 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12824749 Supplier Manutan Supplier No. A022581
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Polypropylene containers with integral hinged lid that is held firmly closed by two clips on each side. All containers are European standard sizes.
  • Capacity: 54L
  • Internal dimensions (H x W x D): 265mm x 555mm x 355mm

Specifications

Capacity (Metric) 54 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.