missing translation for 'onlineSavingsMsg'
Learn More

Manutan Container, 15L, European stacking, 170mm x 400mm x 300mm

Brand:  Manutan A025937

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12879579

  • £22.74 / Each
Estimated Shipment: 12-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

These reusable containers can be useful in almost any environment from warehouses to the food industry. Food grade plastic containers designed for use with standard European pallet sizes. Corner posts and reinforced areas ensure maximum strength and durability for stacking. Hand grips on all four sides. All containers interstack to form a load with standard outer dimensions. Solid walls for easy cleaning. Optional accessories: dark grey drop-on lids with snap closures.
  • Capacity : 15
  • Internal dimensions (H x W x D): 165mm x 368mm x 258mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers