missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ CONSTIX™ Sealed Polyester Swabs
CONSTIX™ Sealed Polyester Swabs consists of 100% polyester fabric that is thermally bonded to a polypropylene handle.
Brand: Contec™ SP-10M
Additional Details : Weight : 0.45000kg
Description
- Head is constructed without adhesives or binders.
- Durable, absorbent and features extremely low particles and residue levels.
- Polyester head provides enhanced sorbency, particle entrapment, and removal
- Compatible with most common solvents, such as alcohols and ketones
- Flexible tip option provides a softer application on surfaces and enables access to very small areas and component
- Nonwoven polyester head option provides enhanced sorbency for non-aqueous solutions
- Large paddle swab head option provides broader surface coverage in critical applications
Specifications
0.09 in. | |
Swab | |
70.1 mm | |
3.4 x 10.8 mm | |
Non-sterile | |
Polypropylene | |
Double-layer Knit Polyester |
2.8 in. | |
2.3 mm | |
Flex-tip | |
0.14 x 0.43 in. | |
Thermal | |
Standard |