Learn More
Memmert™ Constant Climate Chambers HPPeco with Advanced Peltier Technology
Shop All Memmert ProductsDescription
Efficient, homogenous and reliable - these three words describe the Memmert constant climate chamber HPPeco.
- Model sizes: 110, 260, 410, 750, 1060, 1400, 2200
- Temperature adjustment ranges: 0 to +70°C (size 110 to 1060), +15°C to +60°C (size 1400 and 2200)
- Humidity adjustment ranges: 10 to 90% rh (size 110 to 1060), 10 to 80% rh (size 1400 and 2200)
- 1 model variant: TwinDISPLAY (intuitive control)
- AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port
- Advanced Peltier Technology: maximum energy efficiency compared to climate chambers with a compressor
- Optional illumination unit (cold white light, warm white light)
- 2 Pt100 sensors DIN Class A in 4-wire-circuit for mutual monitoring, taking over functions in case of an error
- Humidity supply with distilled water from external tank by self-priming pump
- Adjustable parameters: temperature (Celsius or Fahrenheit), relative humidity, program time, time zones
- Absolutely homogenous distribution of temperature and humidity
- Reliable and fail-safe, even after years of continuous operation
- Always a good climate: refrigerant-free, smooth running, compact, low-maintenance
Thanks to the high-precision control, an absolutely homogenous and stable temperature and humidity distribution is guaranteed. The new micro-dosing pump humidifies delicately and quickly the interior of the climate chamber. The double doors as standard prevent contamination and drops of rises in temperature, at the same time you have an optimal view on the sensitive load through wide-area interior glass doors.
Specifications
Specifications
| Certifications/Compliance | CE |
| Compressor | No |
| Capacity (Metric) | 2140 L |
| Chamber Material | Stainless Steel (304/1.4301) |
| Lighting | Optional Illumination Unit |
| Material | Stainless Steel |
| Relative Humidity | 10 to 90% |
| Temperature Range (Metric) | Ambient -10° to 60°C |
| Type | Climate Chamber |
| Display | 2 high-definition TFT-color displays (TwinDISPLAY) |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
