missing translation for 'onlineSavingsMsg'
Learn More

SCAT Y-Connector

Product Code. 10801361 Shop All SCAT Europe Products
Change view
Click to view available options
Diameter (Metric):
11 mm
3 mm
4 mm
5 mm
6 to 7 mm
9 mm
Unit Size:
Each
Product Code. Diameter (Metric) unitSize
10801361 9 mm Each
10252760 3 mm Each
10374410 4 mm Each
10304180 5 mm Each
10346194 6 to 7 mm Each
10651791 11 mm Each
6 options
This item is not returnable. View return policy

Product Code. 10801361

Brand: SCAT 107806

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Safe connection of tubes of different sizes: directly and without technical aids. For safe collection of liquid HPLC waste, and many other applications in the laboratory!

SCAT™ connectors are available in the following versions:

  • Conical connectors
  • Y-connectors
  • Tube connectors
  • Capillary connectors

Specifications

Diameter (Metric) 9 mm
Autoclavable Autoclavable
Material Polypropylene
For Use With Tubing
For Use With (Application) HPLC/UHPLC Systems
Color Transparent
Product Type Y Connector
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.