missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell Connectors
Click to view available options
Diameter (Metric):
10 mm
10 mm, 11 mm, 12 mm
14 mm
14 mm, 15 mm, 16 mm
16 mm
4 mm
8 mm
Unit Size:
Pack of 100
Description
- Excellent chemical and temperature resistance
- With serrations to hold hoses tightly and prevent slipping
- Raw materials does not contain any SVHC, belonging to the list published by ECHA
- Latexx free
- Conformity to1907/2006 (REACH), BSE / TSE and 2011/65 / EC (RoSH 2), Food conformity according to Regulation (EU) No. 10/2011 and FDA 21 CFR 177.1520 (USA)
Specifications
Specifications
| Diameter (Metric) | 10 mm |
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Shape | Y-Shaped |
| Color | Natural |
| Product Type | Tubing Connector |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction