missing translation for 'onlineSavingsMsg'
Learn More

Kartell SpA Conical Stopper

Product Code. 12661006
Change view
Click to view available options
Diameter (Metric) Bottom:
10 mm
11 mm
12 mm
13 mm
14 mm
19 mm
25 mm
32 mm
34 mm
37 mm
Unit Size:
Pack of 25
Pack of 5
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Bottom unitSize
12661006 10 mm Pack of 25
12697775 11 mm Pack of 25
12647805 12 mm Pack of 25
10376251 13 mm Pack of 25
10294181 14 mm Pack of 25
10429782 19 mm Pack of 25
10439782 25 mm Pack of 25
12617775 32 mm Pack of 5
12647775 34 mm Pack of 5
12631026 37 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 12661006 Supplier Kartell SpA Supplier No. 0113200
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Red conical stopper

General-purpose laboratory red rubber stoppers. Autoclavable and pierceable

Specifications

Disposable Reusable
Autoclavable Autoclavable
Color Red
Diameter (Metric) Bottom 10 mm
Diameter (Metric) Outer 18 mm
Diameter (Metric) Top 13 mm
Material Rubber
Product Type Rubber Stopper
Shape Conical
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.