missing translation for 'onlineSavingsMsg'
Learn More

Jaytec Glass™ Conical Measure

Product Code. 12302068
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
Graduations:
5 mL
10 mL
25 mL
Unit Size:
Each
Pack of 10
This item is not returnable. View return policy

Product Code. 12302068

Brand: Jaytec Glass™ CM.373

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Graduated Conical Measures are widely used in Pharmacy, providing a reliable solution for measuring and dispensing liquids. Each measure is Government stamped to certify accuracy.

  • Manufactured in accordance with BS.1922 out of Soda Glass
  • Excellent chemical resistance
  • Wide base for stability
  • 10 graduations

Specifications

Base Type Round
Capacity (English) 8 oz.
Shape Conical
Certifications/Compliance BS 1922
Type Graduated Measuring Cylinder
Material Soda Lime Glass
Capacity (Metric) 250 mL
Scale Permanently etched
Graduations 25 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.