missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Conical Jar with Screw Cap

Product Code. 15587841 Shop All Brand Products
Click to view available options
Capacity (Metric):
30 mL
Unit Size:
Pack of 500
This item is not returnable. View return policy

Product Code. 15587841

Brand: BRAND™ 62310

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Polypropylene, conical shape

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 30 mL
Includes Screw Cap
Material Polypropylene
Quantity 1000
Weight (Metric) 1.99 kg
Shape Conical
Height (Metric) 32 mm
Product Type Jar
Closure Material Polypropylene
Diameter (Metric) 57 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.