missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell SpA Conical Centrifuge Tube
Description
- Used for laboratory analysis to contain blood and biological liquids
- Can withstand temperatures up to 120°C
- Cannot be used with naked flame
Specifications
Specifications
| Capacity (Metric) | 10 mL |
| Disposable | Single-use |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Shape | Conical |
| Length (Metric) | 10.8 cm |
| Bottom Shape | Conical |
| Closure Type | Not Included |
| Closure Included | No |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?