missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Conical Bottom Polypropylene Light Protection Tubes
Ideal for light-sensitive materials and reactions.
Brand: Greiner Bio-One 227283
Additional Details : Weight : 0.80000kg
Description
- With screw cap
- Blue graduations
- White writing area
- Sterile
- Tube Color: Brown
- Cap Color: Blue
Specifications
Blue | |
50 mL | |
Ideal for light-sensitive materials and reactions. | |
Sterile | |
Conical | |
30 mm | |
Light Protection Tube |
Brown | |
Polypropylene | |
300 | |
115 mm | |
White Marking Spot | |
Yes |